Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 43-113 Aramid Fiber Flame Resistant Gloves

Catalog No. 19010289 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-289 10
19-010-288 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-010-289 Supplier Ansell Supplier No. 243406
  • $423.56
    $178.65 / Pack of 6

    Save $244.91

    58% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $2,319.02
    $978.65 / Case of 6 PK

    Save $1,340.37

    58% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves are resistant to contact, convective, and radiant heat. Designed for intermittent handling of hot, dry objects up to 350°C.

  • Aramid Fiber shell provides resistance to cuts and heat
  • Designed for intermittent handling of dry, hot objects up to 350°C
  • Flame resistant design will not melt, drip, or propogate a flame
  • Gloves are resistant to contact, convective, and radiant heat
  • Long knitwrist cuff extends protection to the wrist
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Color Yellow
Cut Resistance Rating ANSI A5
Material Aramid Fiber
Size 10
Temperature (English) Max. 660°F
Temperature (Metric) Max 350°C
For Use With (Application) Intermittent Handling of Hot, Dry Objects
Glove Cuff Style Knit
Series 43-113
Yarn Gauge 7
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.