Learn More
Meridian Bioscience™ Para-Pak™ EcoFix™ Stool Transportation and Fixative Systems
Shop All Meridian Bioscience Products

Description
Includes
A spork for specimen manipulation, a squeezable vial for rapid specimen filtration and a modified cap that adapts to 15- or 50mL conical processing tubes
- Designed for collecting, transporting, filtering, preserving and examining stool specimens for intestinal parasites
- Works with trichrome and iron hematoxylin stain procedures
- Preservative eliminates the need for processing in a hood, reduces disposal cost and minimizes the adverse effects from delay in specimen transport
- Ideal for the recovery of eggs and cysts in concentration procedures
- Both concentration and permanent stain may be performed on the EcoFix-preserved specimen
- For each of the systems, there is also a corresponding clean system kit
EcoFix Fixative System A single vial containing EcoFix zinc-based preservative designed for collecting, transporting, filtering and preserving fecal parasites EcoFix Fixative/Clean Vial System A two-vial system including an EcoFix vial for processing preserved fecal specimens and a leakproof, 30mL clean vial for transporting specimens that do not need a preservative transport media
EcoFix ULTRA System Combines the concentration benefits of the Para-Pak ULTRA with the formalin-free EcoFix fixative. In the ULTRA format, a filter is incorporated into the vial cap.
EcoFix ULTRA/Clean Vial System Two-vial system includes both an EcoFix ULTRA vial (described above) for processing preserved fecal specimens and a clean vial for processing fecal specimens that have not been preserved.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Stool Transport System |
| Certifications/Compliance | CE |
| Includes | Specimen manipulation spork, squeezable vial, modified cap (15 or 50mL conical processing tubes) |
| Media Type | EcoFix Fixative |
| Packaging | Biobag |
| Quantity | 200/Cs. |
| Storage Requirements | 20°C to 30°C |
| For Use With (Application) | Stool |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.