Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ MESSENGER™ Dispenser Station for ADX™ & LTX™
SDP

Catalog No. 19043892 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-892 Black
19-043-893 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-892 Supplier GOJO™ Supplier No. 1091BLK12
Add to Cart
Add to Cart

Dispenser attachment displays custom messaging.

  • Allows users to display custom messaging
  • Provides an easy way to encourage good hand hygiene
  • Easy to install
  • Attaches to GOJO™ TRUE FIT™ Wall Plate
  • Accepts a standard 3 x 4 in. clear name badge holder and card
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Station
Color Black
Length (Metric) 5.17 cm
Width (English) 5.32 in.
Width (Metric) 5.32 cm
Height (English) 0.37 in.
Height (Metric) 0.37 cm
Holds Hand Soap
Material Plastic
Mounting Wall or Surface Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (English) 10.69 oz.
Quantity 12/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.