Learn More
MilliporeSigma™ Supelco™ MET-Biodiesel Capillary GC Column, df 0.10 μm
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.10 μm |
| Length (Metric) | 15 m |
| Material | Metal |
| Polarity | Nonpolar |
| USP Type | None |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.10 mm |
| Max. Temperature (Metric) | -60°C to +400°C (isothermal or programmed) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.