Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ MET-SimDis Capillary GC Column, df 2.65 μm

Catalog No. 111007820 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 m
10 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-7820 5 m
11-100-7589 10 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-7820 Supplier MilliporeSigma™ Supelco™ Supplier No. 29896U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for simulated distillation, an application performed in the petroleum industry that reveals the boiling point distribution of a sample.

Application: This rugged metal column is designed for simulated distillation, an application performed in the petroleum industry that reveals the boiling point distribution of a sample.USP Code: None. Phase: Bonded. Proprietary Temp. Limits:. 2 μm: -25 C to 400 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 2.65 μm
Length (Metric) 5 m
Material Metal
Polarity Nonpolar
USP Type None
Stationary Phase SimDis
Type Capillary GC
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) -25°C to +400°C (isothermal or programmed)
Temperature Range (Metric) -25°C to +400°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.