Learn More
LaCrosse™ Meta-Pac 12-in. Work Boots
Specifications
Specifications
| Certifications/Compliance | ASTM F2413-11 M I/75 C/75 EH PR MT |
| Color | Black |
| Heel Style | Contoured |
| Height (English) | 12 in. |
| Liner Material | Nylon |
| Material | Rubber |
| Shank Material | Fiberglass |
| Size | 10 |
| Sole Features | Trac-lite outsole, Steel midsole and removable insole for cushioning comfort |
| Toe Material | Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.