Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Meta-Pac 12-in. Work Boots

Catalog No. 19077633
Change view
Click to view available options
Size:
7
8
10
13
14
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-077633 14
19-077635 7
19-077629 10
19-077628 8
19-077632 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-077633 Supplier LaCrosse™ Supplier No. 2280414
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Certifications/Compliance ASTM F2413-11 M I/75 C/75 EH PR MT
Color Black
Heel Style Contoured
Height (English) 12 in.
Liner Material Nylon
Material Rubber
Shank Material Fiberglass
Size 14
Sole Features Trac-lite outsole, Steel midsole and removable insole for cushioning comfort
Toe Material Steel
Weight (English) 6.3 lb.
Weight (Metric) 2.85 kg
Resistant To Ozone and abrasions
Waterproof Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.