Learn More
Description
Requires
System requires accessory stand to support cage (01-287-6E) and provide access to all cage components.
Distinctive two-chamber design provides a safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study. Upper and lower chambers constructed of smooth, transparent polycarbonate to prevent gnawing and noise.
Upper Chamber Features
- Large cover keeps animals securely in cage; allows easy access to interior Stainless-steel support grid separates chambers and allows waste products to pass through bars Handles on grid for easy cage transportation without stand
- Feeder chamber on outside of upper chamber is large enough for animals to access food, yet small enough to prevent sleeping or nesting Polycarbonate feed drawer underneath feeder chamber slides out for easy filling
- Rear chamber of feed drawer catches spilled slurry, liquid, or powder food—excess food will not contaminate excreta
- Calibrated polycarbonate water bottle with stainless-steel cap and sipper tube assembly, combined with water spillage collection tube, facilitates accurate collection of fluid intake data
- All parts are autoclavable
Lower Chamber Features
- Nonwetting polymethylpentene (PMP) funnel and separating cone allow waste products to collect in separate feces and urine collection tubes
- Fecal matter rolls down the sides of funnel to collect in feces collection tube Urine collection tube is graduated in cubic centimeters and can be cooled in an ice bath
- Tubes unlock from outside of cage with a single twist so as not to disturb animals
- All parts are autoclavable
Feed drawer not designed for use with pellet food.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Rodent Metabolic Cage System |
| Material | Polycarbonate, PMP, Stainless Steel |
| For Use With (Application) | A safe, sanitary environment for animals and permits acquisition of untainted urine and feces for study |
| Holds | Rats, Guinea Pigs, Hamsters, >300g |
| Includes | Complete assembly and use instructions, replacement parts list and warranty card |
| Surface Area (Metric) | 450 |
| Dimensions (L x W x H) | 35.5 x 27.9 x 52 cm |
| Length (English) | 14 in. |
| Length (Metric) | 35.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
