Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Activity Table
SCI_ED

Catalog No. S42481 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
ChemGuard
ChemGuard top
Phenolic
Plastic laminate
Plastic laminate top
Dimensions (D x W x H):
24 x 54 x 30 in.
24 x 60 x 30 in.
30 x 60 x 30 in.
30 x 72 x 30 in.
36 x 72 x 30 in.
42 x 60 x 30 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Dimensions (D x W x H)
S42481 Plastic laminate 24 x 54 x 30 in.
S42475 Plastic laminate 30 x 60 x 30 in.
S42476 ChemGuard 30 x 60 x 30 in.
S42478 Plastic laminate 30 x 72 x 30 in.
S42480 Phenolic 30 x 72 x 30 in.
S42479 ChemGuard 30 x 72 x 30 in.
S42483 Phenolic 24 x 54 x 30 in.
S42482 ChemGuard 24 x 54 x 30 in.
S42485 ChemGuard 36 x 72 x 30 in.
S42484 Plastic laminate top 36 x 72 x 30 in.
S42487 Plastic laminate 24 x 60 x 30 in.
S42486 Phenolic 36 x 72 x 30 in.
S42488 ChemGuard 24 x 60 x 30 in.
S42489 Phenolic 24 x 60 x 30 in.
S42491 ChemGuard top 42 x 60 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S42481 Supplier Diversified Spaces™ Supplier No. X720LBB
Add to Cart
Add to Cart

Fixed legs with 1 x 2 in. apron frame.

  • Fixed legs
  • Black color
  • 1.25 in. square legs

Specifications

Product Type Metal Activity Table
Autoclavable Not Autoclavable
No. of Drawers None
Color Black
No. of Shelves None
With Casters No
Footrest No
No. of Doors None
With Tilt No
Includes Fixed legs
Dimensions (D x W x H) 24 x 54 x 30 in.
Top Style Plastic laminate
Material Metal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.