Learn More
Diversified Spaces™ Metal Activity Tables with Height Adjustable Legs
Shop All Diversified Spaces Products

Description
- Steel table apron and height adjustable legs
- 1 x 2 in. 16 gauge apron attaches to the surface
- Top surface options include phenolic resin, ChemGuard or plastic laminate
- 1.25 in. Plastic Laminate Table Surface
- Frame include 14 gauge outer tube with 16 gauge insert legs that range from 22.25 to 37.25 in. (adjustable height)
- Legs are 1.25 in. square
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Activity Table |
| Depth (English) | 30 in. |
| Width (Metric) | 182.8 cm |
| Color | Black |
| Depth (Metric) | 76.2 cm |
| Top Style | Phenolic |
| Width (English) | 72 in. |
| Adjustable (Height) | 56.5 to 94.6 cm (22.25 to 37.25 in.) |
| Material | Metal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.