Learn More
Description
- Semi-ferrous additive material in product allows for use in conjunction with metal detectable system
- Lightweight metal detectable plastic is a alternative to stainless steel
- Autoclavable to 250°F/121°C
Specifications
Specifications
| Product Type | Bench Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Color | Gray |
| Dimensions (L x W x H) | 0.31 x 5.25 x 3.38 in. |
| Material | Polypropylene, Semi-Ferrous Additive |
| Temperature Range (English) | -22°F to +176°F |
| Temperature Range (Metric) | -30°C to +80°C |
| Weight (English) | 0.12 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.