Learn More
Description
- One-piece construction
- Unique long handle design
- Semi-ferrous additive in paddle allows for use in conjunction with metal detectable system
- Metal detectable plastic is lightweight and alternative to stainless steel mixing paddle scrapers
- Autoclavable to 250°F/121°C
Specifications
Specifications
| Color Code | Red |
| Color-coded | Yes |
| Material | Polypropylene, Semi-Ferrous Additive |
| Dimensions (L x W x H) | 52 x 5.9 x 1.4 in. |
| Temperature Range (English) | -22° to +176°F |
| Temperature Range (Metric) | -30° to +80°C |
| Weight (English) | 3.63 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.