Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Metal Housed Heating Mantles With Control
SDP

Catalog No. 10067202 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
100mL (3.3oz.)
250mL (8.4oz.)
4000mL (135.3oz.)
5000mL (169oz.)
50mL (1.6oz.)
6000mL (202.9oz.)
Wattage:
60w
110w
165w
815w
935w
1090w
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Wattage
10-067-202 250mL (8.4oz.) 165w
10-067-200 50mL (1.6oz.) 60w
10-067-201 100mL (3.3oz.) 110w
10-067-207 4000mL (135.3oz.) 815w
10-067-209 6000mL (202.9oz.) 1090w
10-067-208 5000mL (169oz.) 935w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-067-202

Fisherbrand Metal-Housed Heating Mantles with Control minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

Features:

  • Durable, plastic-coated chemical resistant metal housing
  • Flexible fiberglass heating element for uniform, even heat
  • Built-in power controller
  • Adjustable mix/max heating for low/high volume contents
  • Thermally insulated and grounded for safety

Certifications

CE, RoHS Compliant

Warranty and Services

1-Year

Specifications

Capacity 250mL (8.4oz.)
Capacity (Metric) 250 mL
Depth (English) 1.9 in.
Depth (Metric) 48 mm
Diameter (Metric) Inner 85 mm
For Use With Round Bottom Flasks
Height (English) 7.1 in.
Height (Metric) 180 mm
Length (Metric) 175 mm
Voltage 120 V
Electrical Requirements Standard 3-prong grounded plug (NEMA 5-15)
Includes 5-foot (1.5m) long power plug
Material Durable plastic-coated chemical resistant metal housing
Wattage 165w
Width (Metric) 175mm
Product Type Metal Housed Heating Mantles With Control
Temperature (Metric) 450°C
Capacity (English) 8.5 fl. oz.
For Use With (Application) Heating of boiling & distilling style round bottom flasks
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.