Learn More
Description
Small and large holders make the dispensing of labeling tape easy and efficient.
- Metal construction for long-term, durable use
- Choose from two sizes: small is designed for tape with 1 in. (2.5 cm) cores, large is compatible with 3' (7.6 cm) cores
- Each dispenser includes four roll holders for easy refilling
- Rubber grips on bottom keep dispensers from moving
Specifications
Specifications
| Product Type | Tape Dispenser |
| Color | White |
| Length (Metric) | 35.56 cm |
| Width (Metric) | 21.59 cm |
| Height (Metric) | 15.24 cm |
| Holds | Tapes with 3 in. Core |
| Material | Metal |
| Mounting | Freestanding |
| No. of Compartments | 4 |
| Product Style | Open Top |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.