Learn More
MP Biomedicals™ Metal Lysing Tube, 2 mL, with 0.75 x 0.5 in. Grinding Cylinder
Shop All MP Biomedicals, Inc ProductsDescription
This stainless steel lysing matrix tube with the grinding cylinder is ideal for grinding, lysis, and homogenization of resistant samples. Constructed from 308 SS, these tubes and grinding cylinders are tough enough to stand up to the most demanding mechanical punishment that can cause traditional thermoplastic tubes to crack. The tubes are machined from premium grade billet and deliver superior strength over less expensive production methods such as deep-drawn aluminum tubes. An oblique angle conical bottom provides a better impact surface than the rounded bottoms of deep-drawn tubes. The stainless steel threaded cap provides a leak-proof closure without the energy-robbing alternatives like plastic flange screw caps or rubber stoppers. A Teflon O-ring prevents leakage, and can be cleaned with detergent and/or autoclaving, or replaced entirely between samples. Machined knurls on the cap provide a firm grip to easy opening and closing.
Sample types include:- Tough seeds such as dried corn, soybeans, wheat, tomato, and Chile
- Wood, bark, roots, animal claws and hooves
- Bone, teeth, hair, fingernails, and non-biological substrates
- Tough tissues, bone, cartilage, skin
- Non-biological, rocks and minerals, plastics and composites, printed circuit boards, wood, and building materials
- Dry grinding of very tough or hard samples in which generated heat can damage plastic tubes.
- Cryogenic dry grinding where severe cold temperatures (dry ice or liquid nitrogen) can damage plastic tubes.
- Milling or grinding non-biological samples where plastic contamination is of concern.
- Sample processing with solvents or chemicals that are incompatible with plastics.
Specifications
Specifications
| Bead Type | Stainless Steel |
| Sample Type | Seeds, Wood, Bark, Roots, Bone, Teeth, Tissues, Cartilage, Rocks, Minerals, Plastics, Composites |
| Includes | 0.75 x 0.5 in. grinding cylinder |
| Product Type | Metal Lysing Tube |
| Quantity | 3 Pk. |
Safety and Handling
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.