Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metal Magnetic Needle on Stand
SCI_ED

Catalog No. s12976 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12976 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12976 Supplier Eisco™ Supplier No. PH0818A
Only null left
Add to Cart
Add to Cart

Study magnetism with this easy-to-use demonstration tool. The EISCO Metal Magnetic Needle on Stand is perfect for positioning a magnetic needle to create a tool for demonstrating and studying magnetism.

  • Includes base, non-magnetic pillar, and magnetic point
  • 4.5 in. tall (from bottom of base to tip of magnetic point)
  • 2 in. diameter base
  • Spins easily

Note:
The magnetic needle is not included (sold separately).

Specifications

Material Metal
Grade 9 to 12
Product Type Magnetic Needle
Height (English) 4.5 in.
Includes Base, non-magnetic pillar, and magnetic needle
Height (Metric) 11.43 cm
Length (English) 1.1 in.
Length (Metric) 2.79 cm
Weight (Metric) 45.35 g
Width (English) 0.6 in.
Weight (English) 0.1 lb.
Width (Metric) 1.52 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.