Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: 20 TCEP, Matrix 80/100 Chromosorb P AW Support
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 0.55 m |
| Material | Stainless Steel Column |
| Packing Material | TCEP, Matrix 80/100 Chromosorb P AW Support |
| Diameter (Metric) Inner | 0.75 mm |
| Diameter (English) Outer | 0.0625 in. |
| Product Type | Packed GC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.