Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: 5 Carbowax 20M, Matrix 80/100 Chromosorb W HP Support
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 1.8 m |
| Material | Stainless Steel Column |
| Packing Material | Carbowax 20 M, Matrix 80/100 Chromosorb W HP Support |
| Diameter (Metric) Inner | 2.1 mm |
| Diameter (English) Outer | 0.125 in. |
| Product Type | Packed GC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.