Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: None, Matrix 45/60 Molecular Sieve 5A Support
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 1.8 m |
| Material | Stainless Steel Column |
| Packing Material | Mole Sieve 5Å |
| Diameter (Metric) Inner | 2.1 mm |
| Diameter (English) Outer | 0.125 in. |
| Product Type | Packed GC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.