Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: None, Matrix 40/60 Carboxen-1000 Support
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 1.5 m |
| Material | Stainless Steel Column |
| Packing Material | Matrix 40/60 Carboxen-1000 Support |
| Diameter (Metric) Inner | 2.1 mm |
| Type | Packed GC |
| Diameter (English) Outer | 0.125 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.