Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: None, Matrix 40/60 Carboxen-1000 Support

Catalog No. p-7189964 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
0.61 m
1.5 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-101-0203 0.61 m
11-101-0179 1.5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0203 Supplier MilliporeSigma™ Supelco™ Supplier No. 12370U
Add to Cart
Add to Cart

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 0.61 m
Material Stainless Steel Column
Packing Material Matrix 40/60 Carboxen-1000 Support
Diameter (Metric) Inner 2.1 mm
Type Packed GC
Diameter (English) Outer 0.125 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.