Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metal Retort Base with 2 Holes
SCI_ED

Catalog No. S24252 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
20 x 13 cm
23 x 14 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24252 23 x 14 cm
S24251 20 x 13 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24252 Supplier Eisco™ Supplier No. CH0656C
Add to Cart
Add to Cart

One hole located center top of the base for standard ring stand use. The other hole is centered along the long side for titrations and specific gravity determination.

  • Rectangular retort base made of corrosion resistant, powder coated pressed steel
  • Base features two tapped holes for a 10 mm x 1.5 mm threaded rod (sold separately). Best used with Eisco Labs rod series: CH0657, CH0658, CH0659
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups

Specifications

Material Steel
Height (Metric) 2.54 cm
Dimensions (L x W) 23 x 14 cm
Length (English) 9 in.
Width (English) 5.5 in.
Includes Two 10 x 1.5 mm metric thread tapped holes
Product Type Retort Stand Base
Autoclavable Autoclavable
Color Red
For Use With (Application) Titrations and specific gravity determination
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.