Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metal Retort Base Stand
SCI_ED

Catalog No. S24237 Shop All Eisco Products
Change view
Click to view available options
Width (Metric):
10 cm
13 cm
16 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S24237 10 cm
S24238 13 cm
S24239 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24237 Supplier Eisco™ Supplier No. CH0649A
Add to Cart
Add to Cart

This stand base is made of a lightweight, yet solid metal. An epoxy coating makes it chemically resistant. The stand contains a threaded opening at one end 6/16 in. in diameter.

  • Rectangular retort base made of corrosion resistant, powder coated pressed steel - Features rubber strips to protect surfaces
  • Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately). Best used with Eisco Labs rod series: CH0657, CH0658, CH0659
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups

Specifications

Material Steel
Height (Metric) 16.51 cm
Length (Metric) 16 cm
Width (Metric) 10 cm
Includes Steel base with tapped hole 10 x 1.5 mm metric thread in the centre of one short side and fitted with rubber feet
Product Type Retort Base Stand
Color Blue
Weight (Metric) 750 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.