Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Stool
SCI_ED

Catalog No. S42364 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (Metric) Opening:
45.72 cm
60.96 cm
76.2 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Opening
S42364 45.72 cm
S42368 60.96 cm
S42370 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S42364 Supplier Diversified Spaces™ Supplier No. S18
Add to Cart
Add to Cart

Works in any application from art to industry.

  • Welded
  • Seat height: 14 in.
  • Color: Grey

Certifications

MAS Certified Green

Compliance

SEFA

Specifications

Product Type Stool
With Backrest No
Color Gray
Adjustable (Height) 35.56 cm (14 in.)
Height (Metric) Opening 45.72 cm
Material Metal
Seating Type Stool
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.