Learn More
Description
- Welded
- Seat height: 14 in.
- Color: Grey
Certifications
MAS Certified Green
Compliance
SEFA
Specifications
Specifications
| Product Type | Stool |
| With Backrest | No |
| Height (Metric) Opening | 60.96 cm |
| Color | Gray |
| Adjustable (Height) | 35.56 cm (14 in.) |
| Material | Metal |
| Seating Type | Stool |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
