Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Metal Stool with Backrest
SCI_ED

Catalog No. S42369 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (Metric):
61 cm
76.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S42369 61 cm
S42371 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42369 Supplier Diversified Spaces™ Supplier No. S24B
Add to Cart
Add to Cart

Works in any application from art to industry.

  • Welded
  • Seat height: 14 in.
  • Color: Gray

Certifications

MAS Certified Green

Compliance

SEFA

Specifications

Product Type Stool
Height (English) 24 in.
Height (Metric) Opening 60.96 cm
Diameter (English) Seat 14 in.
Height (Metric) 61 cm
Color Gray
Diameter (Metric) Seat 35.5 cm
With Backrest Yes
Adjustable (Height) 35.56 cm (14 in.)
Material Metal
Seating Type Stool with Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.