Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ T-Nesting Support Base
SCI_ED

Catalog No. S24253 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
21 x 19 cm
28 x 23 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24253 21 x 19 cm
S24254 28 x 23 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24253 Supplier Eisco™ Supplier No. CH0656G
Add to Cart
Add to Cart

This T-Nesting Support Base is constructed of metal, and designed with an elevated support leg to allow for nesting. Clearance under highest cross bar is 1.5 in..

  • Heavy duty T-shaped nesting support retort base made of chemical-resistant cast iron with a black coating.
  • Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately).
  • Best used with Eisco Labs rod series: CH0657, CH0658, CH0659.
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups.

Specifications

Material Cast Iron
Height (Metric) 5 cm
Height (English) 2 in.
Dimensions (L x W) 21 x 19 cm
Length (English) 8.3 in.
Length (Metric) 21 cm
Width (English) 7.5 in.
Width (Metric) 19 cm
Product Type T-Nesting Support Base
Autoclavable Autoclavable
Weight (English) 1.5 lb.
Weight (Metric) 700 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.