Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metal Tripod Stand
SCI_ED

Catalog No. S27350 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Outer:
12 cm
15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S27350 15 cm
S23646 12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27350 Supplier Eisco™ Supplier No. CH0644B
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Metal tripod stand is designed for positioning glassware above burners.

  • Circular, zinc plated cast iron top
  • 3 mild steel legs with rubber caps for stability
  • Legs are detachable for compact storage

Specifications

Material Zinc Plated Steel
Height (Metric) 21 cm
Height (English) 8.3 in.
Diameter (English) Outer 5.9 in.
Diameter (Metric) Outer 15 cm
Color Silver
For Use With (Application) Positioning Glassware Above Burners
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.