Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive

Catalog No. 19109125 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
2 x 1 in. (W x H)
3 x 1.9 in. (W x H)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-125 1.5 x 0.75 in. (W x H)
19-109-071 1 x 0.5 in. (W x H)
19-109-080 2 x 1 in. (W x H)
19-109-097 1.5 x 0.5 in. (W x H)
19-109-139 3 x 1.9 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-125 Supplier Brady™ Supplier No. M7130486

For use in commercial/industrial applications. Brady B-486 metalized polyester labels with an aggressive adhesive are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized, CSA Approved
Description Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Rubber, Permanent
Color Light Gray
Finish Matte
Material Metallized Polyester (B-486)
Product Type Asset Tracking Label
For Use With (Application) Asset tracking, Rating plates, General purpose ID
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 250/Roll
Shape Rectangle
Size (English) 1.5 x 0.75 in. (W x H)
Size (Metric) 38.1 x 19.1 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0053 in.
Thickness (Metric) 0.135 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 19.05 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.