Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MetaLabel™ Series BMP71™ Pre-Printed CALIBRATION, Metallized Polyester (B-428)

Catalog No. 19109122 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
19.05 x 38.10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-122 19.05 x 38.10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-122 Supplier Brady™ Supplier No. M7130428CALI

Used to identify property from components to finished products. Brady MetaLabel Series BMP71 Pre-Printed Calibration and Testing Labels, Metallized Polyester (B-428), For barcodes, alphanumerics and graphics that require nameplate-like quality.

  • Material: Metallized polyester (B-428)
  • Chemical, corrosion, humidity, UV and weather resistant
  • For barcodes, alphanumerics and graphics that require nameplate-like quality

Specifications

Certifications/Compliance UL, CSA, Halogen Free (DIN VDE 0472/part 815)
Description Compatible Surface Type: Smooth
Adhesive Type Acrylic, Permanent
Color Green, Gray
Finish Matte
Format Roll
Material Metallized Polyester (B-428)
Product Type Label
Display Text CALIBRATION
For Use With (Application) Asset tracking, Circuit Board ID, Through hole-top, General and industrial ID, Rating Pl
For Use With (Equipment) BMP™71 Label Printer
Labels per Row 1
Languages English
Quantity 250/Pk.
Shape Rectangle
Size (English) 0.75 x 1.5 in. (W x H)
Size (Metric) 19 x 38.1 mm (W x H)
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0044 in.
Thickness (Metric) 0.112 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 19.05 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 19.05 mm
Height (Metric) Printable Area 12.70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.