Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metalware Set PROMO

Catalog No. S02631PM Shop All Eisco Products
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S02631PM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02631PM Supplier Eisco™ Supplier No. 841PM

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One each base, rod, boss head, clamp and retort ring.

  • Set includes
    • Base retort stand 20 x 12.5 cm Fisher Cat S02611
    • Steel rods 60 cm Fisher Cat S02615
    • Boss head Fisher Cat S24263
    • 4 prong powder coated clamp retort Fisher Cat S24275
    • Retort ring 75 mm OD

Specifications

Material Steel (Rod)
Includes One each base 20 x 12.5 cm, 60 cm rod, boss head, clamp and retort ring
Product Type Metalware Set
Shape Rectangular Base
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.