Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Metalware Set

Catalog No. 04999162 Shop All Eisco Products
Change view
Click to view available options
Material:
metal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
04-999-162 metal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-999-162 Supplier Eisco™ Supplier No. MTST1/DEL
This item is not returnable. View return policy

One each base, rod, boss head, clamp and retort ring.

The set includes:

  • Base retort stand 20 x 12.5cm (Fisher Cat S02611)
  • Steel rods, 60cm (Fisher Cat S02615)
  • Boss head (Fisher Cat S24263)
  • 4-prong powder coated clamp retort (Fisher Cat S24275)
  • Retort ring, 75mm O.D.

Specifications

Material metal
Includes Powder-coated stand base, stainless-steel rod, four-pronged cork-lined clamp, retort ring
Product Type Metalware Set
Description Contains support equipment for any experiment
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.