Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Methionine/Choline-deficient Diet, Pellets
Methionine/Choline-deficient Pellet Diet, is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.
$2750.00 - $5788.00
Specifications
Product Type | Choline Deficient Diet |
---|---|
Format | Pellets |
Storage Requirements | Store at Room Temperature (15°C to 30°C) |
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity & Availability | |||||
MP296043920
|
MP Biomedicals™
0296043920 |
20 kg |
Each for $2,750.00
|
|
|||||
MP296043950
|
MP Biomedicals™
0296043950 |
50 kg |
Each for $5,788.00
|
|
|||||
Description
- Non-alcoholic steatohepatitis(NASH) was induced by feeding a methionine/choline-deficient diet (MCD-diet) for up to 5 weeks to mice.
- NASH is a disease with a high incidence, difficult diagnosis, and as yet no effective treatment.
- So, MCD-diet is used to study induction of non-alcoholic steatohepatitis in experimental models and its routes of development.
Specifications
Choline Deficient Diet | |
Pellets | |
Store at Room Temperature (15°C to 30°C) |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title