Learn More
Methyl-Beta-Cyclodextrin, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Description
Methyl-beta-cyclodextrin, also known as Cyclodextrins, can form complexes with hydrophobic compounds with use in the food and pharmaceutical industries as a solubilizer, stabilizer, emulsifier and odor reducing agent. Ungraded products supplied by Spectrum™ are indicative of a grade suitable for general industrial use or research purposes and typically are not suitable for human consumption or therapeutic use.
Specifications
Specifications
| Quantity | 100 g |
| Percent Purity | 98% |
| Grade | Ungraded |
| Physical Form | Powder or Waxy Solid |
| Chemical Name or Material | Methyl-beta-cyclodextrin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.