Learn More
Methyl Cellulose, viscosity of 2% aqueous solution (25deg.C) 1,500cps, MP Biomedicals
Shop All MP Biomedicals, Inc ProductsSpecifications
Specifications
| Quantity | 500 g |
| Chemical Name or Material | Methyl Cellulose, Viscosity of 2% aqueous solution at 25°C: 1, 500cps |
Safety and Handling
| Recommended Storage | Room Temperature |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.