Learn More
Description
- Functions as a nuclear counterstain, producing light green staining of cell nuclei.
- Designed for immunohistochemistry (IHC), immunocytochemistry (ICC), immunofluorescence (IF), and in situ hybridization (ISH).
- Provides excellent contrast with ImmPACT VIP, Vector VIP, ImmPACT NovaRED, Vector NovaRED, ImmPACT Vector Red, Vector Red, BCIP/NBT, and Vector Black.
- Provides good contrast with ImmPACT SG, SG, and Vector Blue.
- Provides fair contrast with DAB-Ni; protocol adjustments may be required to maintain sensitivity.
- Not compatible with ImmPACT AEC, ImmPACT AMEC Red, AEC, and TMB.
- Offers flexible use, as the solution can be reheated and reused.
- Store at 15°C to 25°C (room temperature).
Specifications
Specifications
| For Use With (Application) | Immunohistochemistry, Immunocytochemistry/ Immunofluorescence, In-Situ Hybridization |
| Product Line | Novus |
| Quantity | 500 mL |
| Storage Requirements | Room temperature |
| Product Type | Counterstain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
