Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Benstat™ Static Dissipative Tote Box

Catalog No. 17820361 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
22.5 x 17.5 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-820-361 22.5 x 17.5 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-820-361 Supplier Metro™ Supplier No. TB91035BAS
  • $86.27
    $57.65 / Each of 1

    Save $28.62

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily store equipment in these totes that help to keep articles neat and conveniently accessible.

  • Can be stored and transported on a variety of standard Metro products.
  • Manufactured from Benstat™ blue static dissipate (BAS), a polypropylene based resin.
  • Injection molded for longer life and more uniform wall thickness.
  • Inside Dimensions (L x W x Stack Depth): 23.3 x 16.7 x 17.6 cm (9.187 x 6.562 x 3 in.).
  • Outside Dimensions (L x W x H): 27.6 x 21 x 8.9 cm (10.875 x 8.25 x 3.5 in).
  • Cu. Cap (cu. ft.): 0.10.
  • Weight: 16.8 kg (37 lb.).
  • Carton Quantity: 48.
  • Approx. Carton Weight: 37 lb. (Items must be purchased in carton quantities to avoid a broken lot charge).
  • Tote Dividers (17-820-354, -360.).

Specifications

Capacity (English) 0.1 cu. ft.
Closure Type None
Color Blue
Material Polypropylene
Shape Rectangular
For Use With (Application) Storage and Transport
For Use With (Equipment) Standard Metro Product, Metro Kitting Cart
Product Type Tote Box
Quantity Each
Dimensions (L x W x H) 22.5 x 17.5 x 12 in.
Length (Metric) 276 mm
Length (English) 10.875 in.
Width (Metric) 210 mm
Width (English) 8.25 in.
Height (Metric) 89 mm
Height (English) 3.5 in.
Weight (English) 37 lb.
Weight (Metric) 16.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.