Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Benstat™ Static Dissipative Tote Divider

Catalog No. 17820356 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
167 x 76 mm
233 x 76 mm
378 x 76 mm
233 x 140 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-820-356 378 x 76 mm
17-820-355 233 x 140 mm
17-820-354 233 x 76 mm
17-820-360 167 x 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-820-356 Supplier Metro™ Supplier No. DL92035BAS
Add to Cart
Add to Cart

Easily store equipment in static-dissipative totes to help to keep articles neat and conveniently accessible.

  • Long (fits Metro TB91035 tote)
  • Height: 7.6 cm (3 in.)
  • 96 per carton
  • Carton weight: Approx. 12 lbs.

Specifications

Closure Type None
Color Blue
Material Polypropylene
Shape Rectangular
For Use With (Equipment) TB92035 Tote
Product Type Divider
Quantity Each
Dimensions (L x W x H) 378 x 76 mm
Length (Metric) 57.15 cm
Width (Metric) 44.45 cm
Height (Metric) 76 mm
Height (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.