Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Cage Rack Covers, Autoclavable

Catalog No. 13451083 Shop All Metro Products
Change view
Click to view available options
For Use With (Equipment):
18 in. W Cage Rack
24 in. W Cage Rack
Width (English):
20 in.
26 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English)
13-451-083 18 in. W Cage Rack 20 in.
13-451-084 24 in. W Cage Rack 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-083 Supplier Metro™ Supplier No. LC1860AC
Add to Cart
Add to Cart

Sized to fit Metro autoclavable cage racks.

  • Rated for approximately 70 cycles per cover

Specifications

Autoclavable Autoclavable
Product Type Cart Cover
Color Blue
Dimensions (L x W x H) 62 x 20 x 61.5 in. (157.5 x 50.8 x 156.2 cm)
For Use With (Equipment) 18 in. W Cage Rack
Height (English) 61.5 in.
Height (Metric) 156.2 cm
Length (English) 62 in.
Length (Metric) 157.5 cm
Material Stainless Steel
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.