Learn More
Description
- Drop mat design creates a retaining ledge around the entire deep shelf
- For use with Super Erecta™ or HD Super™ shelves
- Width: 12 in.
Order Info
Order rear posts that are taller than front posts to accommodate this type of shelf.
Specifications
Specifications
| Product Type | Wire Shelf |
| Dimensions (L x W) | 60 x 12 in. |
| For Use With (Equipment) | HD Super™ |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Material | Chrome |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.