Learn More
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ and MetroMax iQ shelving systems
- Kit includes 74 in. (188cm) high stationary posts and connecting hardware
Order Info
Order one kit per double-deep system. Shelves are sold separately.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Stationary End Unit Kit |
| For Use With (Equipment) | Metro Super Erecta, Super Adjustable Shelving System |
| Weight (English) | 73.6 lb. |
| Includes | 74 in. High stationary posts and connecting hardware to connect double-deep qwikTRAK™ stationary end units to track and anchors track to floor |
| Weight (Metric) | 33.5 kg |
| Material | Chrome |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
