Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Double-Deep qwikTRAK™ Track Sets

Catalog No. 17823756 Shop All Metro Products
Change view
Click to view available options
Depth (English):
30 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Weight (English):
4 lb.
9 lb.
10 lb.
11 lb.
13 lb.
14 lb.
15 lb.
17 lb.
18 lb.
19 lb.
21 lb.
22 lb.
23 lb.
25 lb.
26 lb.
27 lb.
29 lb.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Weight (English)
17-823-756 30 in. 4 lb.
17-823-759 96 in. 11 lb.
17-823-760 108 in. 13 lb.
17-823-757 72 in. 9 lb.
17-823-761 120 in. 14 lb.
17-823-758 84 in. 10 lb.
17-823-772 252 in. 29 lb.
17-823-771 240 in. 27 lb.
17-823-762 132 in. 15 lb.
17-823-763 144 in. 17 lb.
17-823-765 168 in. 19 lb.
17-823-768 204 in. 23 lb.
17-823-764 156 in. 18 lb.
17-823-766 180 in. 21 lb.
17-823-769 216 in. 25 lb.
17-823-767 192 in. 22 lb.
17-823-770 228 in. 26 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 17-823-756 Supplier Metro™ Supplier No. LBTS2.5NA
Add to Cart
Add to Cart

Create tracks up to 21 ft.

  • For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
  • Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
  • 17-823-756 (LBTS2.5NA) includes a joining kit to connect the track to other track sets

Specifications

Product Type Track Set
Weight (Metric) 1.8 kg
Includes Tracks and hardware needed to assemble double deep qwikTRAK™ system up to 21 ft., joining kit to connect the track to other track set
Weight (English) 4 lb.
Depth (English) 30 in.
Depth (Metric) 76.2 cm
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.