Learn More
Description
- For use with Metro Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q and MetroMax i shelving systems
- Sets include tracks and hardware needed to assemble system up to 21 ft. (640cm)
- 17-823-756 (LBTS2.5NA) includes a joining kit to connect the track to other track sets
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Track Set |
| Depth (English) | 144 in. |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ MetroMax Q™ and MetroMax i™ shelving system |
| Depth (Metric) | 365.76 cm |
| Weight (English) | 17 lb. |
| Weight (Metric) | 7.7 kg |
| Includes | Tracks and hardware needed to assemble double deep qwikTRAK™ system up to 21 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
