Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Flexline™ Cart Accessories

Catalog No. 13451218 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
13 x 4.75 x 11.87 in.
8.5 x 4.5 x 16.75 in.
Color:
Gray
Red
Capacity (English):
7 gal.
51.25 gal.
Product Type:
Replacement Lockable Sharps Containers
Waste Basket and Holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Color Capacity (English) Product Type
13-451-218 13 x 4.75 x 11.87 in. Red 51.25 gal. Replacement Lockable Sharps Containers
13-451-219 8.5 x 4.5 x 16.75 in. Gray 7 gal. Waste Basket and Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-218 Supplier Metro™ Supplier No. FL252
Add to Cart
Add to Cart

Side/recessed storage accessories

  • Fits Metro FL251 sharps containter
  • 20 5-quart containters

Specifications

Capacity (English) 51.25 gal.
Product Type Replacement Lockable Sharps Containers
Capacity (Metric) 194 L
Color Red
Dimensions (L x W x H) 13 x 4.75 x 11.87 in.
For Use With (Equipment) For cart
Height (English) 11.87 in.
Height (Metric) 30.14 cm
Length (English) 13 in.
Length (Metric) 33.02 cm
Material Plastic
Width (English) 4.75 in.
Width (Metric) 12.06 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.