Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Gowning Benches
GSA_VA

Catalog No. 19033401B Shop All Metro Products
Change view
Click to view available options
Length (Metric):
91.5 cm
121.9 cm
152.4 cm
182.8 cm
Weight (English):
47.5 lb.
55 lb.
62.5 lb.
70 lb.
Weight (Metric):
21.5 kg
25 kg
28.4 kg
31.8 kg
Width (Metric):
40.6 cm
40.64 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Weight (English) Weight (Metric) Width (Metric)
19-033-401B 121.9 cm 55 lb. 25 kg 40.64 cm
19-033-401C 152.4 cm 62.5 lb. 28.4 kg 40.64 cm
19-033-401D 182.8 cm 70 lb. 31.8 kg 40.64 cm
19-033-401A 91.5 cm 47.5 lb. 21.5 kg 40.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-033-401B Supplier Metro™ Supplier No. GB1648S
Add to Cart
Add to Cart

Sturdy and comfortable gowning fixtures.

  • 18 in. high (45.7cm) bench with heavy-duty, solid top made of 14 gauge, Type 304 stainless-steel
  • Adjustable stainless-steel foot plates provide for floor mounting
  • Nonconductive but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Gowning Bench
Width (Metric) 40.64 cm
Weight (Metric) 25 kg
Weight (English) 55 lb.
Color Silver
Height (English) 18 in.
Height (Metric) 45.72 cm
Length (Metric) 121.9 cm
Width (English) 16 in.
Material Stainless Steel
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.