Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Lab Cart Accessory, Autoclavable Cover

Catalog No. 13451089 Shop All Metro Products
Change view
Click to view available options
Width (English):
20 in.
26 in.
Length (English):
26 in.
38 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
13-451-089 20 in. 26 in.
13-451-090 26 in. 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-451-089 Supplier Metro™ Supplier No. LC1824AC
Add to Cart
Add to Cart

Lab cart cover is sized to fit Metro autoclavable lab carts.

  • Rated for approximately 70 cycles per cover

Specifications

Autoclavable Autoclavable
Product Type Cart Cover
Color Blue
Dimensions (L x W x H) 26 x 20 x 33.5 in. (66 x 50.8 x 85.1 cm)
For Use With (Equipment) 18 in. W Lab cart
Height (English) 33.5 in.
Height (Metric) 85.1 cm
Length (English) 26 in.
Length (Metric) 66 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.