Learn More
Description
- Vinyl construction with Velcro closures
- Clear cover allows easy visual access; blue cover provides light obstruction
- Fits 18 x 36 in. (45.7 x 91.4cm) shelving
Specifications
Specifications
| Product Type | Cart Cover |
| Color | Clear |
| Dimensions (L x W x H) | 36 x 18 x 52 in. (91.4 x 45.7 x 132 cm) |
| Height (English) | 52 in. |
| Height (Metric) | 132 cm |
| Length (English) | 36 in. |
| Length (Metric) | 91.4 cm |
| Material | Vinyl |
| Size | Tall |
| Width (English) | 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.