Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Lab Worktable Accessory, Backsplash

Catalog No. 13450948 Shop All Metro Products
Change view
Click to view available options
Color:
Black
Gray
Length (English):
27.75 in.
33.75 in.
45.75 in.
57.75 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
13-450-948 Black 57.75 in.
13-451-037 Gray 27.75 in.
13-451-035 Black 33.75 in.
13-451-034 Black 27.75 in.
13-450-957 Gray 33.75 in.
13-451-036 Black 45.75 in.
13-450-958 Gray 45.75 in.
13-451-038 Gray 57.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-450-948 Supplier Metro™ Supplier No. LT60BSB
Add to Cart
Add to Cart

Match length and color with selected countertop.

  • 4 in. high (10.2 cm)
  • Attaches to phenolic table top using pre-drilled holes

Specifications

Product Type Backsplash
Length (Metric) 146.6 cm
Color Black
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 57.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.