Learn More
Description
Includes
Mat, frame, and four wedge lock connectors
System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.
- Shelf mats made of reinforced polymers
- Choose from solid or open grid
- Solid mats have retaining lip to contain spills
- Open Grid mats promote airflow
- Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
- Connect in minutes to posts (not included) without special tools
- Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
- Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
- Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion
MetroMax shelves are not recommended for use below -29°C
Warranty and Services
Lifetime warranty against rust and corrosion
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Shelf with Grid Mat |
| Dimensions (L x W) | 60 x 24 in. (152.4 x 61 cm) |
| Includes | Mat, frame, four wedge lock connectors |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |
| Material | Polymer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
