Learn More
Description
Includes
Posts, rigid casters, caster channels, bumpers and roller assemblies
Top-Track storage systems increase storage capacity and ease of access with overhead guide tracks. This design allows for open aisles eliminating hard to reach spaces, an interchangeable/modular storage system and easier cleaning.
- Mobile units move along anchored track allowing easy access to all shelves
Order Info
- Order one per mobile unit
- Shelves sold separately
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Mobile Unit Kit |
| Includes | Posts, Stainless Steel rigid casters, caster channel, bumpers and roller assemblies |
| For Use With (Equipment) | Metro™ MetroMax i™ and Q™ Top-Track™ system |
| Width (English) Shelf | 18 in. |
| Width (Metric) Shelf | 45.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
